Augaró M8

intelisale.product.documents
Vörunúmer: 0395 98
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Case hardening steel, 1.1141, C15E
Surface Galvanised
RoHS-compliant Yes
Thread type x nominal diameter (D) M8
Internal diameter (d1) 20 mm
Outer diameter (d2) 36 mm
Nominal diameter 8 mm
Diameter of contact surface (d3) 20 mm
Load capacity (F max) 140 kg
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Case hardening steel, 1.1141, C15E
Surface Galvanised
RoHS-compliant Yes
Thread type x nominal diameter (D) M8
Internal diameter (d1) 20 mm
Outer diameter (d2) 36 mm
Nominal diameter 8 mm
Diameter of contact surface (d3) 20 mm
Load capacity (F max) 140 kg
Hleð myndum