Augaró M16

intelisale.product.documents
Vörunúmer: 0395 916
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Case hardening steel, 1.1141, C15E
Surface Galvanised
RoHS-compliant Yes
Thread type x nominal diameter (D) M16
Internal diameter (d1) 35 mm
Outer diameter (d2) 63 mm
Nominal diameter 16 mm
Diameter of contact surface (d3) 35 mm
Load capacity (F max) 700 kg
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Case hardening steel, 1.1141, C15E
Surface Galvanised
RoHS-compliant Yes
Thread type x nominal diameter (D) M16
Internal diameter (d1) 35 mm
Outer diameter (d2) 63 mm
Nominal diameter 16 mm
Diameter of contact surface (d3) 35 mm
Load capacity (F max) 700 kg
Hleð myndum