Augabolti 4.6 8x30

intelisale.product.documents
Vörunúmer: 0236 08 30
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Form B
Length (l1) 30 mm
Head type With eye
Norms DIN 444
Body width M8
Property class 4.6
RoHS-compliant Yes
Thread type Metric thread
Pitch 1.25 mm
Thread format Standard metric thread
Product class B
External diameter of ring (d2) 18 mm
Internal diameter of ring (d3) 8 mm
Eye thickness (s1) 9 mm
Thread length (metric thread) 22 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Form B
Length (l1) 30 mm
Head type With eye
Norms DIN 444
Body width M8
Property class 4.6
RoHS-compliant Yes
Thread type Metric thread
Pitch 1.25 mm
Thread format Standard metric thread
Product class B
External diameter of ring (d2) 18 mm
Internal diameter of ring (d3) 8 mm
Eye thickness (s1) 9 mm
Thread length (metric thread) 22 mm
Hleð myndum