Augabolti 30mm

intelisale.product.documents
Vörunúmer: 0295 930
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Case hardening steel, 1.1141, C15E
Surface Galvanised
Length (l1) 45 mm
Head type Ring
Norms DIN 580
Body width M30
RoHS-compliant Yes
Thread type Metric thread
Pitch 3.5 mm
Thread format Standard metric thread
Thread length (metric thread) 38 mm
Height (h1) 109 mm
Diameter of contact surface (d2) 65 mm
Outer diameter (d3) 108 mm
Internal diameter (d4) 60 mm
Max. load capacity 3200 kg
EC declaration of conformity (CE) Yes
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Case hardening steel, 1.1141, C15E
Surface Galvanised
Length (l1) 45 mm
Head type Ring
Norms DIN 580
Body width M30
RoHS-compliant Yes
Thread type Metric thread
Pitch 3.5 mm
Thread format Standard metric thread
Thread length (metric thread) 38 mm
Height (h1) 109 mm
Diameter of contact surface (d2) 65 mm
Outer diameter (d3) 108 mm
Internal diameter (d4) 60 mm
Max. load capacity 3200 kg
EC declaration of conformity (CE) Yes
Hleð myndum