|
Contents
|
310 ml |
|
Colour
|
White |
|
Container
|
Cartridge |
|
Chemical basis
|
Acrylic resin dispersion |
|
Min. skin-formation time
|
10 min |
|
Fully hardening/curing conditions
|
23°C and 50% relative humidity |
|
Shore A hardness
|
10 |
|
Min./max. processing temperature
|
5 to 40 °C |
|
Min./max. temperature resistance
|
-20 to 80 °C |
|
Ultraviolet resistance
|
Yes |
|
Shelf life from production
|
24 Month |
|
Conditions to maintain shelf life from production
|
at min. -15°C, slow defrosting time |
|
Min. breaking elongation
|
300 % |
|
Breaking elongation conditions
|
for 2-mm film |
|
Smell/fragrance
|
Characteristic |
|
Density
|
1.5 g/cm³ |
|
Recoatable/Can be painted over
|
Yes |
|
Continuous motion absorption
|
20 % |
|
Full curing speed
|
1 mm/d |
|
Fungicidal properties
|
No |
|
Conditions for skin-formation time
|
at 23°C and 50% relative humidity |
|
Surface pre-treatment required
|
On absorbent or porous surfaces |
|
Ratio of ingredients
|
Mixing ratio of painters acrylic to water = 1:5 to 1:10 |
|
Coating compatibility
|
Yes |