Afdráttarkló 3arma 250x260mm

intelisale.product.documents
Vörunúmer: 0714 523 252
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
External clamping width (A) 250 mm
Clamping depth (B) 260 mm
Spindle length 250 mm
Thread dimension G 1/2 inch
Hook width (D) 32 mm
Hook-tip length (E) 18 mm
Hook-tip thickness (F) 3.5 mm
Max. extraction weight (t max) 12 t
Number of arms 3 PCS
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
External clamping width (A) 250 mm
Clamping depth (B) 260 mm
Spindle length 250 mm
Thread dimension G 1/2 inch
Hook width (D) 32 mm
Hook-tip length (E) 18 mm
Hook-tip thickness (F) 3.5 mm
Max. extraction weight (t max) 12 t
Number of arms 3 PCS
Hleð myndum