Afdráttarkló 2ja arma 90x100

intelisale.product.documents
Vörunúmer: 0714 522 090
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
External clamping width (A) 90 mm
Clamping depth (B) 100 mm
Spindle length 140 mm
Thread dimension M14 x 1.5
Hook width (D) 22 mm
Hook-tip length (E) 12 mm
Hook-tip thickness (F) 3 mm
Max. extraction weight (t max) 3 t
Min./max. internal clamping width (C) 90-140 mm
Number of arms 2 PCS
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
External clamping width (A) 90 mm
Clamping depth (B) 100 mm
Spindle length 140 mm
Thread dimension M14 x 1.5
Hook width (D) 22 mm
Hook-tip length (E) 12 mm
Hook-tip thickness (F) 3 mm
Max. extraction weight (t max) 3 t
Min./max. internal clamping width (C) 90-140 mm
Number of arms 2 PCS
Hleð myndum