Afdráttarkló 2ja arma 130x140mm

intelisale.product.documents
Vörunúmer: 0714 522 132
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
External clamping width (A) 130 mm
Clamping depth (B) 140 mm
Spindle length 140 mm
Thread dimension M14 x 1.5
Hook width (D) 18 mm
Hook-tip length (E) 11 mm
Hook-tip thickness (F) 2 mm
Max. extraction weight (t max) 2 t
Min./max. internal clamping width (C) 100-180 mm
Number of arms 2 PCS
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
External clamping width (A) 130 mm
Clamping depth (B) 140 mm
Spindle length 140 mm
Thread dimension M14 x 1.5
Hook width (D) 18 mm
Hook-tip length (E) 11 mm
Hook-tip thickness (F) 2 mm
Max. extraction weight (t max) 2 t
Min./max. internal clamping width (C) 100-180 mm
Number of arms 2 PCS
Hleð myndum