A4 Múrbolti M6 5/40mm

intelisale.product.documents
Vörunúmer: 0904 411 061
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A4
Width across flats 10 mm
Approval No
Anchor length (l) 40 mm
Nominal drill-bit diameter (d 0) 6 mm
Through-hole in the component to be connected (d f) 7 mm
Metric anchor diameter M6
Attachment height (t fix)/effective anchoring depth (he ef)/drill hole depth (h 1) 5 / 27 / 45 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A4
Width across flats 10 mm
Approval No
Anchor length (l) 40 mm
Nominal drill-bit diameter (d 0) 6 mm
Through-hole in the component to be connected (d f) 7 mm
Metric anchor diameter M6
Attachment height (t fix)/effective anchoring depth (he ef)/drill hole depth (h 1) 5 / 27 / 45 mm
Hleð myndum