A4 Hnoð 3x8mm (3,0-5,0)

intelisale.product.documents
Vörunúmer: 5141 130 8
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Surface A4
Nominal diameter (d1) 3 mm
Length (l1) 8 mm
Head height 0.8 mm
Drill hole diameter 3.1 mm
Head diameter 6.5 mm
Min./max. grip range 3.0-5.0 mm
Material of the sleeve Stainless steel A4
Material of the mandrel Stainless steel A4
Surface of the sleeve Plain
Surface of the mandrel Plain
Shear-fracture load 1370 N
Tensile fracture load 1940 N
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Surface A4
Nominal diameter (d1) 3 mm
Length (l1) 8 mm
Head height 0.8 mm
Drill hole diameter 3.1 mm
Head diameter 6.5 mm
Min./max. grip range 3.0-5.0 mm
Material of the sleeve Stainless steel A4
Material of the mandrel Stainless steel A4
Surface of the sleeve Plain
Surface of the mandrel Plain
Shear-fracture load 1370 N
Tensile fracture load 1940 N
Hleð myndum