A4 Hnoð 3,2x10mm (5,0-7,0)

intelisale.product.documents
Vörunúmer: 5141 132 10
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Surface A4
Nominal diameter (d1) 3.2 mm
Length (l1) 10 mm
Head diameter (dk) 6.5 mm
Head height (k1) 0.8 mm
Drill hole diameter 3.3 mm
Min./max. grip range 5,0-7,0 mm
Material of the sleeve Stainless steel A4
Material of the mandrel Stainless steel A4
Shear-fracture load 1720 N
Tensile fracture load 2350 N
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Surface A4
Nominal diameter (d1) 3.2 mm
Length (l1) 10 mm
Head diameter (dk) 6.5 mm
Head height (k1) 0.8 mm
Drill hole diameter 3.3 mm
Min./max. grip range 5,0-7,0 mm
Material of the sleeve Stainless steel A4
Material of the mandrel Stainless steel A4
Shear-fracture load 1720 N
Tensile fracture load 2350 N
Hleð myndum