A4-70 Borðabolti 12x50 Din603

intelisale.product.documents
Vörunúmer: 0076 12 50
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A4
Surface Bare
Length (l1) 50 mm
Head diameter (dk) 30.65 mm
Head height (k1) 6.95 mm
Head type Flat round head with square neck
Declaration of performance (EU-CPR) No
Norms DIN 603
Body width M12
Property class 50
RoHS-compliant Yes
Thread type Metric thread
Pitch 1.75 mm
Thread format Standard metric thread
Product class C
Thread length (metric thread) (b) 30 mm
Construction product Yes
Head details With square neck
Shaft diameter 12 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A4
Surface Bare
Length (l1) 50 mm
Head diameter (dk) 30.65 mm
Head height (k1) 6.95 mm
Head type Flat round head with square neck
Declaration of performance (EU-CPR) No
Norms DIN 603
Body width M12
Property class 50
RoHS-compliant Yes
Thread type Metric thread
Pitch 1.75 mm
Thread format Standard metric thread
Product class C
Thread length (metric thread) (b) 30 mm
Construction product Yes
Head details With square neck
Shaft diameter 12 mm
Hleð myndum