A2 Klofið splitti 1,6x32 Din94

intelisale.product.documents
Vörunúmer: 5117 216 32
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A2
Surface Bare
Nominal diameter (d1) 1.6 mm
Length (l1) 32 mm
DIN 94
Longitudinal external diameter of ring (b) 3.2 mm
Transverse external diameter of ring (c) 2.8 mm
Length between two pins of a splint (a) 2.5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A2
Surface Bare
Nominal diameter (d1) 1.6 mm
Length (l1) 32 mm
DIN 94
Longitudinal external diameter of ring (b) 3.2 mm
Transverse external diameter of ring (c) 2.8 mm
Length between two pins of a splint (a) 2.5 mm
Hleð myndum