A2 Hnoð 4,8x10mm (4,0-6,0)

intelisale.product.documents
Vörunúmer: 0931 948 10
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Surface A2
Nominal diameter (d1) 4.8 mm
Length (l1) 10 mm
Head diameter (dk) 9.5 mm
Head height (k1) 1.1 mm
Drill hole diameter 4.9 mm
Min./max. grip range 4,0-6,0 mm
Material of the sleeve Stainless steel A2
Material of the mandrel Stainless steel A2
Surface of the sleeve Plain
Surface of the mandrel Plain
Shear-fracture load 4500 N
Tensile fracture load 6000 N
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Surface A2
Nominal diameter (d1) 4.8 mm
Length (l1) 10 mm
Head diameter (dk) 9.5 mm
Head height (k1) 1.1 mm
Drill hole diameter 4.9 mm
Min./max. grip range 4,0-6,0 mm
Material of the sleeve Stainless steel A2
Material of the mandrel Stainless steel A2
Surface of the sleeve Plain
Surface of the mandrel Plain
Shear-fracture load 4500 N
Tensile fracture load 6000 N
Hleð myndum