3/8' Toppur djúpur 6pt. 16mm

intelisale.product.documents
Vörunúmer: 0713 122 116
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Length (l1) 64 mm
Drive type Internal square
Width across flats 16 mm
Version Long
Tip type For outer hexagon
Drive 3/8 inch
Socket wrench external diameter 2 (D2) 21.7 mm
Socket wrench external diameter (D1) 21.7 mm
Socket wrench depth (t) 25.5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Length (l1) 64 mm
Drive type Internal square
Width across flats 16 mm
Version Long
Tip type For outer hexagon
Drive 3/8 inch
Socket wrench external diameter 2 (D2) 21.7 mm
Socket wrench external diameter (D1) 21.7 mm
Socket wrench depth (t) 25.5 mm
Hleð myndum