3/8' Toppur 6pt. 22mm

intelisale.product.documents
Vörunúmer: 0713 121 122
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Length (l1) 33 mm
Drive type Internal square
Width across flats 22 mm
Version Short
Tip size 22 mm
Tip type For outer hexagon
Drive 3/8 inch
Socket wrench external diameter 2 (D2) 26 mm
Socket wrench external diameter (D1) 29.7 mm
Socket wrench depth (t) 16 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Length (l1) 33 mm
Drive type Internal square
Width across flats 22 mm
Version Short
Tip size 22 mm
Tip type For outer hexagon
Drive 3/8 inch
Socket wrench external diameter 2 (D2) 26 mm
Socket wrench external diameter (D1) 29.7 mm
Socket wrench depth (t) 16 mm
Hleð myndum