3/8' Toppur 6pt. 13mm - 3 stk saman

intelisale.product.documents
Vörunúmer: 003611
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Length (l1) 30 mm
Drive type Internal square
Width across flats 13 mm
Version Short
Tip size 13 mm
Tip type For outer hexagon
Drive 3/8 inch
Socket wrench external diameter 2 (D2) 17.7 mm
Socket wrench external diameter (D1) 18.5 mm
Socket wrench depth (t) 11 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Length (l1) 30 mm
Drive type Internal square
Width across flats 13 mm
Version Short
Tip size 13 mm
Tip type For outer hexagon
Drive 3/8 inch
Socket wrench external diameter 2 (D2) 17.7 mm
Socket wrench external diameter (D1) 18.5 mm
Socket wrench depth (t) 11 mm
Hleð myndum