3/8' Toppur 6pt. 11/16'

intelisale.product.documents
Vörunúmer: 0713 121 211
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Length (l1) 27 mm
Drive type Internal square
Width across flats 11/16 inch
Version Short
Tip size 22 mm
Tip type For outer hexagon
Drive 3/8 inch
Socket wrench external diameter 2 (D2) 21 mm
Socket wrench external diameter (D1) 23.9 mm
Socket wrench depth (t) 14 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Length (l1) 27 mm
Drive type Internal square
Width across flats 11/16 inch
Version Short
Tip size 22 mm
Tip type For outer hexagon
Drive 3/8 inch
Socket wrench external diameter 2 (D2) 21 mm
Socket wrench external diameter (D1) 23.9 mm
Socket wrench depth (t) 14 mm
Hleð myndum