3/8' Sexkanttoppur 10mm L50,5

intelisale.product.documents
Vörunúmer: 0715 127 10
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Tip size (d) 10 mm
Length (l1) 50.5 mm
Drive type Internal square
Width across flats 10 mm
Version Short
Tip type For internal hexagon socket
Drive 3/8 inch
Socket wrench external diameter (D1) 19 mm
Blade length (L2) 20.5 mm
Tip length (L3) 11 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Tip size (d) 10 mm
Length (l1) 50.5 mm
Drive type Internal square
Width across flats 10 mm
Version Short
Tip type For internal hexagon socket
Drive 3/8 inch
Socket wrench external diameter (D1) 19 mm
Blade length (L2) 20.5 mm
Tip length (L3) 11 mm
Hleð myndum