3/8' Multi toppur 19mm

intelisale.product.documents
Vörunúmer: 0713 123 19
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Length (l1) 29 mm
Drive type Internal square
Width across flats 19 mm
Version Short
Tip type Twelve-sided head, multi profile
Drive 3/8 inch
Socket wrench external diameter 2 (D2) 22.5 mm
Socket wrench external diameter (D1) 25.6 mm
Socket wrench depth (t) 14 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Length (l1) 29 mm
Drive type Internal square
Width across flats 19 mm
Version Short
Tip type Twelve-sided head, multi profile
Drive 3/8 inch
Socket wrench external diameter 2 (D2) 22.5 mm
Socket wrench external diameter (D1) 25.6 mm
Socket wrench depth (t) 14 mm
Hleð myndum