3/8' Multi toppur 16mm

intelisale.product.documents
Vörunúmer: 0713 123 16
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Length (l1) 27 mm
Drive type Internal square
Width across flats 16 mm
Version Short
Tip type Twelve-sided head, multi profile
Drive 3/8 inch
Socket wrench external diameter 2 (D2) 20 mm
Socket wrench external diameter (D1) 22 mm
Socket wrench depth (t) 13 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Length (l1) 27 mm
Drive type Internal square
Width across flats 16 mm
Version Short
Tip type Twelve-sided head, multi profile
Drive 3/8 inch
Socket wrench external diameter 2 (D2) 20 mm
Socket wrench external diameter (D1) 22 mm
Socket wrench depth (t) 13 mm
Hleð myndum