12mm lokkari/gatari skrúfaður

intelisale.product.documents
Vörunúmer: 0619 701 125
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Nominal diameter 12 mm
Internal diameter 12.5 mm
Max. material thickness for steel 2 mm
Max. material thickness for aluminium 2 mm
Max. material thickness: copper 2 mm
Drill diameter 6.2 mm
Max. material thickness: fibre-glass 2 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Nominal diameter 12 mm
Internal diameter 12.5 mm
Max. material thickness for steel 2 mm
Max. material thickness for aluminium 2 mm
Max. material thickness: copper 2 mm
Drill diameter 6.2 mm
Max. material thickness: fibre-glass 2 mm
Hleð myndum