½' Krafttoppur 32mm djúpur

intelisale.product.documents
Vörunúmer: 0714 13 195
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Tip type For outer hexagon
Material Steel
Surface Burnished
Length (l1) 78 mm
Width across flats 32 mm
Drive 1/2 inch
Socket wrench external diameter 2 (D2) 30 mm
Socket wrench external diameter (D1) 44 mm
Socket wrench depth (t) 30 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Tip type For outer hexagon
Material Steel
Surface Burnished
Length (l1) 78 mm
Width across flats 32 mm
Drive 1/2 inch
Socket wrench external diameter 2 (D2) 30 mm
Socket wrench external diameter (D1) 44 mm
Socket wrench depth (t) 30 mm
Hleð myndum