½' Krafttoppur 10mm djúpur

intelisale.product.documents
Vörunúmer: 0714 13 127
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Drive 1/2 inch
Drive type Internal square
Width across flats 10 mm
Tip type For outer hexagon
Length (l1) 78 mm
Socket wrench external diameter (D1) 17.5 mm
Socket wrench external diameter 2 (D2) 25 mm
Socket wrench depth (t) 12 mm
Material Steel
Surface Burnished
*
*
*
Tæknilegar upplýsingar
Drive 1/2 inch
Drive type Internal square
Width across flats 10 mm
Tip type For outer hexagon
Length (l1) 78 mm
Socket wrench external diameter (D1) 17.5 mm
Socket wrench external diameter 2 (D2) 25 mm
Socket wrench depth (t) 12 mm
Material Steel
Surface Burnished
Hleð myndum