Þunn ró M18x1,5

intelisale.product.documents
Vörunúmer: 0319 18 15
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Property class 04
RoHS-compliant Yes
Thread type Metric thread
Pitch 1.5 mm
External drive (s1) WS27
Height (m1) 9 mm
Nominal diameter 18 mm
Thread type x nominal diameter x pitch (D) M18 x 1,5
Width across corners 29.56 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Property class 04
RoHS-compliant Yes
Thread type Metric thread
Pitch 1.5 mm
External drive (s1) WS27
Height (m1) 9 mm
Nominal diameter 18 mm
Thread type x nominal diameter x pitch (D) M18 x 1,5
Width across corners 29.56 mm
Hleð myndum