|
Colour
|
Black |
|
Chemical basis
|
Fine open-cell polyurethane foam |
|
Min./max. temperature resistance
|
-30 to 90 °C |
|
Width
|
20 mm |
|
Ultraviolet resistance
|
Yes, when installed to be resistant to driving rain |
|
Shelf life from production
|
18 Month |
|
Conditions to maintain shelf life from production
|
at 5°C to 25°C |
|
Min./max. joint width for watertightness in driving rain
|
12-20 mm |
|
Length of roll
|
6.5 m |
|
Min. resistance against driving rain (pressure)/conditions
|
300 Pa / in accordance with DIN 18542-BG2 |
|
Building material class/conditions
|
B2 / in accordance with DIN 4102 |
|
Max. water-vapour diffusion resistance factor value µ
|
100 |