Þakskrúfa A2 6,5x50 m.þétt.

intelisale.product.documents
Vörunúmer: 0201 065 50
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A2
Surface Galvanised
Nominal diameter (d1) 6.5 mm
Length (l1) 50 mm
Head height (k1) 4.5 mm
Head type Hexagon head
RoHS-compliant Yes
External drive (s1) WS3/8
Washer diameter (d2) 16 mm
Washer thickness (h1) 3.6 mm
Sealing-washer material Stainless steel A2
Surface of the sealing washer Bare
Gasket material Ethylene propylene diene terpolymer rubber
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A2
Surface Galvanised
Nominal diameter (d1) 6.5 mm
Length (l1) 50 mm
Head height (k1) 4.5 mm
Head type Hexagon head
RoHS-compliant Yes
External drive (s1) WS3/8
Washer diameter (d2) 16 mm
Washer thickness (h1) 3.6 mm
Sealing-washer material Stainless steel A2
Surface of the sealing washer Bare
Gasket material Ethylene propylene diene terpolymer rubber
Hleð myndum