Þéttihringur m.gúmmí 8,5x13,4

intelisale.product.documents
Vörunúmer: 0469 207
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Shore A hardness 70 +/- 5
Min./max. temperature resistance -35 to 120 °C
Surface Galvanised
Internal diameter (d1) 8.5 mm
Outer diameter (d2) 13.4 mm
Thickness (h1) 1 mm
Suitable for screw M7
Through-hole according to DIN 69 f 7.4 mm
Countersink diameter 13.9 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Shore A hardness 70 +/- 5
Min./max. temperature resistance -35 to 120 °C
Surface Galvanised
Internal diameter (d1) 8.5 mm
Outer diameter (d2) 13.4 mm
Thickness (h1) 1 mm
Suitable for screw M7
Through-hole according to DIN 69 f 7.4 mm
Countersink diameter 13.9 mm
Hleð myndum