Þéttihringur m.gúmmí 21,5x28,7

intelisale.product.documents
Vörunúmer: 0469 201 8
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Shore A hardness 70 +/- 5
Min./max. temperature resistance -35 to 120 °C
Surface Galvanised
Internal diameter (d1) 21.5 mm
Outer diameter (d2) 28.7 mm
Thickness (h1) 2.5 mm
Suitable for screw M18
Through-hole according to DIN 69 f 19 mm
Countersink diameter 29.2 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Shore A hardness 70 +/- 5
Min./max. temperature resistance -35 to 120 °C
Surface Galvanised
Internal diameter (d1) 21.5 mm
Outer diameter (d2) 28.7 mm
Thickness (h1) 2.5 mm
Suitable for screw M18
Through-hole according to DIN 69 f 19 mm
Countersink diameter 29.2 mm
Hleð myndum