Þéttihringur 5mm sjálfmiðju

intelisale.product.documents
Vörunúmer: 0469 005
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Shore A hardness 70 +/- 5
Min./max. temperature resistance -35 to 120 °C
Surface Galvanised
Internal diameter (d1) 5 mm
Outer diameter (d2) 9 mm
Thickness (h1) 1 mm
Suitable for screw M5
Through-hole according to DIN 69 f 5.3 mm
Through-hole according to DIN 69 m 5.5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Shore A hardness 70 +/- 5
Min./max. temperature resistance -35 to 120 °C
Surface Galvanised
Internal diameter (d1) 5 mm
Outer diameter (d2) 9 mm
Thickness (h1) 1 mm
Suitable for screw M5
Through-hole according to DIN 69 f 5.3 mm
Through-hole according to DIN 69 m 5.5 mm
Hleð myndum