Þéttiborði f. loftstokka 12x4mm

intelisale.product.documents
Vörunúmer: 0876 912 04
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Closed cell polyethylene
Colour Grey
Thickness 4 mm
Width 12 mm
Halogen-free Yes
Min. temperature conditions -30 °C
Max. temperature conditions 80 °C
Adhesive base Rubber hotmelt
Length of roll 20 m
Building material class B2 - Normally inflammable
Building material class conditions in accordance with DIN 4102, according to test certificate 230008667
Min. processing temperature 5 °C
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Closed cell polyethylene
Colour Grey
Thickness 4 mm
Width 12 mm
Halogen-free Yes
Min. temperature conditions -30 °C
Max. temperature conditions 80 °C
Adhesive base Rubber hotmelt
Length of roll 20 m
Building material class B2 - Normally inflammable
Building material class conditions in accordance with DIN 4102, according to test certificate 230008667
Min. processing temperature 5 °C
Hleð myndum