Þéttiborði EPDM 400mm x 20mtr

intelisale.product.documents
Vörunúmer: 0875 350 401
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Colour Black
Chemical basis Ethylene propylene diene rubber
Elongation at break 250 %
Min./max. temperature resistance -30 to 75 °C
Resistance against Bitumen
Version With self-adhesive strips
Thickness 0.6 mm
Width 400 mm
Ultraviolet resistance Yes
Adhesive base Acrylate
Length of roll 20 m
Building material class/conditions B2 / in accordance with DIN 4102
Max. water-vapour diffusion resistance factor value µ 5882
Air layer thickness equivalent to water-vapour diffusion 3.5 m
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Colour Black
Chemical basis Ethylene propylene diene rubber
Elongation at break 250 %
Min./max. temperature resistance -30 to 75 °C
Resistance against Bitumen
Version With self-adhesive strips
Thickness 0.6 mm
Width 400 mm
Ultraviolet resistance Yes
Adhesive base Acrylate
Length of roll 20 m
Building material class/conditions B2 / in accordance with DIN 4102
Max. water-vapour diffusion resistance factor value µ 5882
Air layer thickness equivalent to water-vapour diffusion 3.5 m
Hleð myndum