Úrsnarari títan-nítríð 25,0mm

intelisale.product.documents
Vörunúmer: 0694 020 25
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Shaft diameter 10 mm
Length 67 mm
Suitable for screw M12
Service life (points system) 3 of 4 points
Shank style Round
Suitable for drill (points system) 3 of 4 points
Suitable for cordless drills (points system) 3 of 4 points
Suitable for upright drilling machine (points system) 2 of 4 points
Versatility (points system) 1 of 4 points
Spot-facer diameter 25 mm
Countersinking speed (point system) 3 of 4 points
Countersinking quality (point system) 2 of 4 points
Countersinking behaviour (point system) 2 of 4 points
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Shaft diameter 10 mm
Length 67 mm
Suitable for screw M12
Service life (points system) 3 of 4 points
Shank style Round
Suitable for drill (points system) 3 of 4 points
Suitable for cordless drills (points system) 3 of 4 points
Suitable for upright drilling machine (points system) 2 of 4 points
Versatility (points system) 1 of 4 points
Spot-facer diameter 25 mm
Countersinking speed (point system) 3 of 4 points
Countersinking quality (point system) 2 of 4 points
Countersinking behaviour (point system) 2 of 4 points
Hleð myndum