Úrsnarari HSS 90g 10,4mm f. stál og ál DIN 335 C

intelisale.product.documents
Vörunúmer: 0694 117 010
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Surface Uncoated
Form C
Shaft diameter 6 mm
Length 50 mm
Material to be processed SteelCast metalAluminium
Service life (points system) 2 of 4 points
Quality ZEBRA-Premium
Shank style Cylindrical
Cutting material HSS
Versatility (points system) 2 of 4 points
Number of cutting edges 3 PCS
Countersink angle 90 Degree
Spot-facer diameter 10.4 mm
Countersinking speed (point system) 2 of 4 points
Countersinking quality (point system) 3 of 4 points
Countersinking behaviour (point system) 3 of 4 points
Tip diameter 2.5 mm
Standards DIN 335
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Surface Uncoated
Form C
Shaft diameter 6 mm
Length 50 mm
Material to be processed SteelCast metalAluminium
Service life (points system) 2 of 4 points
Quality ZEBRA-Premium
Shank style Cylindrical
Cutting material HSS
Versatility (points system) 2 of 4 points
Number of cutting edges 3 PCS
Countersink angle 90 Degree
Spot-facer diameter 10.4 mm
Countersinking speed (point system) 2 of 4 points
Countersinking quality (point system) 3 of 4 points
Countersinking behaviour (point system) 3 of 4 points
Tip diameter 2.5 mm
Standards DIN 335
Hleð myndum