Öndunarbarki f. SR580

intelisale.product.documents
Vörunúmer: 1900 R60 810
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material PUR
Colour Black
Length 0,9 m
Diameter 32 mm
Shelf life 5 years
Operating temperature -10 – +55 °C, < 90 % RH
Storage temperature -20 – +40 °C, < 90 % RH
Model description Breathing hose for SR 580
Short description For protective helmet SR 580
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material PUR
Colour Black
Length 0,9 m
Diameter 32 mm
Shelf life 5 years
Operating temperature -10 – +55 °C, < 90 % RH
Storage temperature -20 – +40 °C, < 90 % RH
Model description Breathing hose for SR 580
Short description For protective helmet SR 580
Hleð myndum