Álhnoð/A2 4*13 (4,0-9,6)

intelisale.product.documents
Vörunúmer: 0915 740 96
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Nominal diameter (d1) 4 mm
Length (l1) 13 mm
Head diameter (dk) 8 mm
Head height (k1) 1.4 mm
RoHS-compliant Yes
Product weight (per item) 1.942 g
Min./max. grip range 4.0-9.6 mm
Material of the sleeve Aluminium
Material of the mandrel Stainless steel A2
Surface of the sleeve Brown anodised
Surface of the mandrel Plain
Shear-fracture load 1150 N
Tensile fracture load 1630 N
Standards WN 915
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Nominal diameter (d1) 4 mm
Length (l1) 13 mm
Head diameter (dk) 8 mm
Head height (k1) 1.4 mm
RoHS-compliant Yes
Product weight (per item) 1.942 g
Min./max. grip range 4.0-9.6 mm
Material of the sleeve Aluminium
Material of the mandrel Stainless steel A2
Surface of the sleeve Brown anodised
Surface of the mandrel Plain
Shear-fracture load 1150 N
Tensile fracture load 1630 N
Standards WN 915
Hleð myndum