Ál skinna 14x20x1,5 Din7603A

intelisale.product.documents
Vörunúmer: 0463 14 20
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Aluminium
Surface Bare
Form A
DIN 7603
Internal diameter (d1) 14 mm
Outer diameter (d2) 20 mm
Thickness (h1) 1.5 mm
Corresponds to original spare part number Mercedes: 007 603 014104, VW/Audi: N.013 849.3
Max. temperature resistance 200 °C
Nominal size 14 x 20 mm
Suitable for male thread (imperial) R 1/4 inch
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Aluminium
Surface Bare
Form A
DIN 7603
Internal diameter (d1) 14 mm
Outer diameter (d2) 20 mm
Thickness (h1) 1.5 mm
Corresponds to original spare part number Mercedes: 007 603 014104, VW/Audi: N.013 849.3
Max. temperature resistance 200 °C
Nominal size 14 x 20 mm
Suitable for male thread (imperial) R 1/4 inch
Hleð myndum