Ál skinna 10x14x1

intelisale.product.documents
Vörunúmer: 0463 10 14
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Aluminium
Surface Bare
Form A
DIN 7603
Internal diameter (d1) 10 mm
Outer diameter (d2) 14 mm
Thickness (h1) 1 mm
Corresponds to original spare part number Mercedes: 007 603 010101, VW/Audi: N.013 806.3
Max. temperature resistance 200 °C
Nominal size 10 x 14 mm
Suitable for male thread (imperial) R 1/8 inch
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Aluminium
Surface Bare
Form A
DIN 7603
Internal diameter (d1) 10 mm
Outer diameter (d2) 14 mm
Thickness (h1) 1 mm
Corresponds to original spare part number Mercedes: 007 603 010101, VW/Audi: N.013 806.3
Max. temperature resistance 200 °C
Nominal size 10 x 14 mm
Suitable for male thread (imperial) R 1/8 inch
Hleð myndum