Ál hnoðró undirsink M6 9x19mm

intelisale.product.documents
Vörunúmer: 0948 420 6
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Aluminium
Surface Plain
RoHS-compliant Yes
Thread type x nominal diameter (D) M6
Length (l1) 18 mm
Head diameter (d1) 11.5 mm
Outer diameter (d2) 8.9 mm
Head height (k1) 1.5 mm
Min./max. grip range (s1) 4.0-6.5 mm
Tensile fracture load 9300 N
Shear-fracture load 2280 N
Max. tightening torque 11.3 Nm
Drill hole diameter 9 mm
Shank detail With knurled shank
Head type Countersunk head
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Aluminium
Surface Plain
RoHS-compliant Yes
Thread type x nominal diameter (D) M6
Length (l1) 18 mm
Head diameter (d1) 11.5 mm
Outer diameter (d2) 8.9 mm
Head height (k1) 1.5 mm
Min./max. grip range (s1) 4.0-6.5 mm
Tensile fracture load 9300 N
Shear-fracture load 2280 N
Max. tightening torque 11.3 Nm
Drill hole diameter 9 mm
Shank detail With knurled shank
Head type Countersunk head
Hleð myndum