Ál/ál hnoð 4,8x15 (1-4)

intelisale.product.documents
Vörunúmer: 0914 048 50
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
RoHS-compliant Yes
Nominal diameter (d1) 4.8 mm
Length (l1) 18 mm
Head height (k1) 1.9 mm
Head type Dome head
Head diameter (dk ) 9.8 mm
Min./max. drill hole diameter 5.0-5.3 mm
Min./max. grip range 1,0-9,0 mm
Material of the sleeve Aluminium
Material of the mandrel Aluminium
Surface of the sleeve Plain
Surface of the mandrel Plain
Shear-fracture load 900 N
Tensile fracture load 1150 N
Nominal diameter x length (Ø d x l) 4,8 x 21,0 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
RoHS-compliant Yes
Nominal diameter (d1) 4.8 mm
Length (l1) 18 mm
Head height (k1) 1.9 mm
Head type Dome head
Head diameter (dk ) 9.8 mm
Min./max. drill hole diameter 5.0-5.3 mm
Min./max. grip range 1,0-9,0 mm
Material of the sleeve Aluminium
Material of the mandrel Aluminium
Surface of the sleeve Plain
Surface of the mandrel Plain
Shear-fracture load 900 N
Tensile fracture load 1150 N
Nominal diameter x length (Ø d x l) 4,8 x 21,0 mm
Hleð myndum