Ál/ál hnoð 4,0*25 (5,0-12,0)

intelisale.product.documents
Vörunúmer: 0914 040 25
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Nominal diameter (d1) 4 mm
Length (l1) 26 mm
Head height (k1) 1.4 mm
Head type Dome head
Head diameter (dk ) 8.0 mm
Min./max. grip range 5.0-12.0 mm
Material of the sleeve Aluminium
Material of the mandrel Aluminium
Surface of the sleeve Plain
Surface of the mandrel Plain
Nominal diameter x length (Ø d x l) 4 x 26 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Nominal diameter (d1) 4 mm
Length (l1) 26 mm
Head height (k1) 1.4 mm
Head type Dome head
Head diameter (dk ) 8.0 mm
Min./max. grip range 5.0-12.0 mm
Material of the sleeve Aluminium
Material of the mandrel Aluminium
Surface of the sleeve Plain
Surface of the mandrel Plain
Nominal diameter x length (Ø d x l) 4 x 26 mm
Hleð myndum