½' Toppur utan-Torx E-20

intelisale.product.documents
Vörunúmer: 0715 132 20
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Length (l1) 40 mm
Drive type Internal square
Version Short
Tip size E20
Tip type For outer TX
Drive 1/2 inch
Socket wrench external diameter 2 (D2) 23 mm
Socket wrench external diameter (D1) 22.5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Length (l1) 40 mm
Drive type Internal square
Version Short
Tip size E20
Tip type For outer TX
Drive 1/2 inch
Socket wrench external diameter 2 (D2) 23 mm
Socket wrench external diameter (D1) 22.5 mm
Hleð myndum