½' Toppur djúpur 12p. 30mm

intelisale.product.documents
Vörunúmer: 0712 132 130
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Length (l1) 77 mm
Drive type Internal square
Width across flats 30 mm
Version Long
Tip type Twelve-sided head
Drive 1/2 inch
Socket wrench external diameter 2 (D2) 33 mm
Socket wrench external diameter (D1) 39.9 mm
Socket wrench depth (t) 35.5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Length (l1) 77 mm
Drive type Internal square
Width across flats 30 mm
Version Long
Tip type Twelve-sided head
Drive 1/2 inch
Socket wrench external diameter 2 (D2) 33 mm
Socket wrench external diameter (D1) 39.9 mm
Socket wrench depth (t) 35.5 mm
Hleð myndum