½' Toppur djúpur 12p. 14mm

intelisale.product.documents
Vörunúmer: 0712 132 114
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Length (l1) 77 mm
Drive type Internal square
Width across flats 14 mm
Version Long
Tip type Twelve-sided head
Drive 1/2 inch
Socket wrench external diameter 2 (D2) 21.8 mm
Socket wrench external diameter (D1) 20.4 mm
Socket wrench depth (t) 25 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Length (l1) 77 mm
Drive type Internal square
Width across flats 14 mm
Version Long
Tip type Twelve-sided head
Drive 1/2 inch
Socket wrench external diameter 2 (D2) 21.8 mm
Socket wrench external diameter (D1) 20.4 mm
Socket wrench depth (t) 25 mm
Hleð myndum