½' Toppur 17mm 6punkta

intelisale.product.documents
Vörunúmer: 0712 131 117
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Length (l1) 36 mm
Drive type Internal square
Width across flats 17 mm
Version Short
Tip type For outer hexagon
Drive 1/2 inch
Socket wrench external diameter 2 (D2) 23.2 mm
Socket wrench external diameter (D1) 24.2 mm
Socket wrench depth (t) 13 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Length (l1) 36 mm
Drive type Internal square
Width across flats 17 mm
Version Short
Tip type For outer hexagon
Drive 1/2 inch
Socket wrench external diameter 2 (D2) 23.2 mm
Socket wrench external diameter (D1) 24.2 mm
Socket wrench depth (t) 13 mm
Hleð myndum