½' Felgutoppur 17mm

intelisale.product.documents
Vörunúmer: 0714 130 17
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Length (l1) 85 mm
Width across flats 17 mm
Version Forged
Drive 1/2 inch
Socket wrench external diameter (D1) 30 mm
Socket wrench depth (t) 22 mm
Sleeve inside diameter (d2) 24.4 mm
Sleeve outside diameter (d3) 26.8 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Length (l1) 85 mm
Width across flats 17 mm
Version Forged
Drive 1/2 inch
Socket wrench external diameter (D1) 30 mm
Socket wrench depth (t) 22 mm
Sleeve inside diameter (d2) 24.4 mm
Sleeve outside diameter (d3) 26.8 mm
Hleð myndum