¼' Multi toppur 5,5mm

intelisale.product.documents
Vörunúmer: 0713 113 055
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Length (l1) 22 mm
Width across flats 5.5 mm
Version Short
Tip type Twelve-sided head, multi profile
Drive 1/4 inch
Socket wrench external diameter 2 (D2) 11.9 mm
Socket wrench external diameter (D1) 8.7 mm
Socket wrench depth (t) 5.5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Length (l1) 22 mm
Width across flats 5.5 mm
Version Short
Tip type Twelve-sided head, multi profile
Drive 1/4 inch
Socket wrench external diameter 2 (D2) 11.9 mm
Socket wrench external diameter (D1) 8.7 mm
Socket wrench depth (t) 5.5 mm
Hleð myndum