Vængjaró A4 M5 Din315

intelisale.product.documents
Vörunúmer: 0340 045
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður

Thread type x nominal diameter (D)

M5

Wing height (h1)

12 mm

Width of wing on nut (e1)

26 mm

Standards

DIN 315

Form

German type

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*

Thread type x nominal diameter (D)

M5

Wing height (h1)

12 mm

Width of wing on nut (e1)

26 mm

Standards

DIN 315

Form

German type

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Hleð myndum