| Contents | 310 ml |
| Colour | Black |
| Container | Cartridge |
| Chemical basis | Moisture curing 1K polyurethane |
| Density/conditions | 1,22 g/cm³ / at 20°C |
| Min./max. processing temperature | 5 to 35 °C |
| Min./max. temperature resistance | -40 to 120 °C |
| Shelf life from production/conditions | 9 Month / at 5°C to 25°C |
| Drive-away time (with airbag) | 1 h |
| Drive-away time (without airbag) | 30 min |
| Drive-away time conditions | at ambient temperature -10°C to 35°C |
| Max. open time /conditions | 15 min / at 23°C and 50% humidity |
| Tensile shear strength | 5.5 MPa |