Engar vörur í körfu
Skráðu þig inn fyrir verð
Material
Die-cast zinc
Length (L)
38 mm
Width (B)
17.5 mm
Diameter of hole (RL)
9 mm
Connection thread (G)
M8
Sustainability
Resources, Pollutants / Emissions